References
Festo:MS9-EE-G-V24-S-VS
Rubix:121A2451
Manufacturer :562940
EAN:4052568210557

Technical specifications
| Type | ms9 switch-on valve |
|---|---|
| Volume flow rate | 18000 l/min |
| Type of coupling | g1 |
Documents
Product details : FESTO 562940 ON/OFF VALVE MS9-EE-G-V24-S-VS
on-off valve MS9-EE-G-V24-S-VS Electrical, with silencer, direction of flow: from left to right Series=MS, Size=9, Grid dimension=90 mm, Design structure=Piston slide, Type of actuation=electrical
Technical specifications
Attributes
| Type | ms9 switch-on valve |
|---|---|
| Volume flow rate | 18000 l/min |
| Type of coupling | g1 |
| Min. tension | 110 V |
| Max. tension | 110 V |
Show UNSPSC/ECL@SS
£ 292.51 excl. VAT
/ Each
£ 351.01 incl. VAT
- Delivery usually within ( 2 ) days