FESTO 165081 ON/OFF VALVE HEL-3/4-D-MIDI
HEL Pressure build up valve
See technical informationSee documentsReferences
Festo:HEL-3/4-D-MIDI
Rubix:113A5289
Manufacturer :165081
EAN:4052568137496

Technical specifications
| Type | on-off valve |
|---|---|
| Volume flow rate | 3800 l/min |
| Type of coupling | g3/4 |
Documents
Product details : FESTO 165081 ON/OFF VALVE HEL-3/4-D-MIDI
On-off valve HEL-3/4-D-MIDI Used in conjunction with Service units for gradual pressure build-up. The valve function is equivalent to a 2/2-way valve. Exhaust-Air function=throttleable, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Manual override=None
Technical specifications
Attributes
| Logistic Weight | 616 g |
|---|---|
| Type | on-off valve |
| Volume flow rate | 3800 l/min |
| Type of coupling | g3/4 |
Show UNSPSC/ECL@SS
£ 171.10 excl. VAT
/ Each
£ 205.32 incl. VAT
- Delivery usually within ( 8 ) days