References
Festo:MS4-LFM-1/4-AUV-DA
Rubix:114A4612
Manufacturer :537214
EAN:4052568172541
Documents
Product details : FESTO 537214 MICRO FILTER MS4-LFM-1/4-AUV-DA
Micro Filter MS4-LFM-1/4-AUV-DA 0.01 µm Filter, metal bowl guard, fully automatic Condensate drain, with differential pressure indicator, flow direction from left to right. Series=MS, Size=4, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 124.55 excl. VAT
/ Each
£ 149.46 incl. VAT
- Delivery usually within ( 6 ) days
