References
SMC:AME250C-F02B
Rubix:118A5301
Manufacturer :00651290

Documents
Product details : SMC AME250C-F02B SUPER MIST SEPARATOR
Series AME separates and absorbs aerosol state fine oil particles in compressed air and changes the oil lubricating compressed air to oil-free equivalent air. It should be applied for filtration of compressed air requiring high cleanliness for coating lines, compressed air for clean rooms and compressed air for equipment necessary to avoid oils.
Strengths
•Super mist separator
Modular connection is possible
Filter replacement time can be judged visually
Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
Threads: Rc, G, NPT
Modular connection is possible
Filter replacement time can be judged visually
Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
Threads: Rc, G, NPT
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Filter fineness | 0.01 µm |
| Type | mist separator |
| Material | die-cast aluminium |
Show UNSPSC/ECL@SS
£ 65.03 excl. VAT
/ Each
£ 78.04 incl. VAT
- Delivery usually within ( 22 ) days