References
Festo:LFMB-3/8-D-MINI
Rubix:114A2013
Manufacturer :162628
EAN:4052568072377

Documents
Product details : FESTO 162628 FINE FILTER LFMB-3/8-D-MINI
Fine Filter LFMB-3/8-D-MINI With 1 µm Filter cartridge, metal bowl guard. Series=D, Size=Mini, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 412,2 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Filter fineness | 1 µm |
Show UNSPSC/ECL@SS
£ 170.99 excl. VAT
/ Each
£ 205.19 incl. VAT
- Delivery usually within ( 8 ) days