References
Festo:MS9-LFX-N1-U
Rubix:391A3473
EAN:4052568358068

Product details : FESTO 553034 ACTIVATED CARBON FILTER
Technical specifications
Attributes
| Threading diameter (inch) | 1 '' |
|---|---|
| Type | filtre à charbon actif |
| Volume flow rate | 6500 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 20 bar |
| Max. temperature | 60 °C |
| Connection | 1 npt |
Show UNSPSC/ECL@SS
£ 729.74 excl. VAT
/ Each
£ 875.69 incl. VAT
- Usually arrives within 14 working days