FESTO 537216 MICRO FILTER MS4-LFM-1/4-AUV-DA-Z


MS4-LFM filter

References
festo:MS4-LFM-1/4-AUV-DA-Z
rubix:114A4712
manufacturer :537216
ean:4052568172558
brand logo
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
Filter fineness0.01 µm

Product details : FESTO 537216 MICRO FILTER MS4-LFM-1/4-AUV-DA-Z


Micro Filter MS4-LFM-1/4-AUV-DA-Z 0.01 µm Filter, metal bowl guard, fully automatic Condensate drain, with differential pressure indicator, flow direction from right to left. Series=MS, Size=4, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=fully automatic

Technical specifications


Attributes
Threading diameter (inch)1/4 ''
Filter fineness0.01 µm
Show UNSPSC/ECL@SS
£ 139.95 excl. VAT
/ Each
£ 167.94 incl. VAT
  • Delivery usually within ( 11 ) days