Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 537154 MICRO FILTER MS12-LFM-G-AUV
FESTO 537154 MICRO FILTER MS12-LFM-G-AUV
Micro Filter
References
festo:
MS12-LFM-G-AUV
rubix:
114A1909
manufacturer :
537154
ean:
4052568172299
Technical specifications
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 537154 MICRO FILTER MS12-LFM-G-AUV
Micro Filter MS12-LFM-G-AUV 0.01 µm Filter, metal bowl guard, fully automatic Condensate drain, flow direction from left to right. Series=MS, Size=12, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=(* fully automatic, * manual momentary-contact)
Technical specifications
Attributes
Logistic Weight
8900
g
Filter fineness
0.01
µm
Material
Die-Cast Aluminium
Min. service pressure
2
bar
Max. service pressure
12
bar
Min. temperature
6
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
918.31
excl. VAT
/
Each
£
1,101.97
incl. VAT
Delivery usually within (
21
) days
Add to cart
Check our products from related categories
FESTO 192564 MICRO FILTER LFMA-D-MIDI
SMC AMF150C-F01 ODOUR REMOVAL FILTER
NORGREN F73G-3GN-QT3 FILTER EXCELON
SMC AFM30-F03C-A MIST SEPARATOR
FESTO 564042 FINE FILTER MS9-LFM-G-BUV-DA
FESTO 529468 ACTIVATED CARBON FILTER MS4-LFX-1/4-R-Z
FESTO 532811 FINE FILTER LFMB-D-MINI-DA
SMC AMF250C-F02 ODOUR REMOVAL FILTER
FESTO 534499 FILTER CARTRIDGE MS6-LFP-C
FESTO 553006 FINE FILTER
FESTO 553082 FINE FILTER
FESTO 564107 FILTER
SMC SFDA203-F03 SFDA IN-LINE BACTERIA REMOVAL FILT
AVENTICS R412009023
AVENTICS R412009060