FESTO 532782 ACTIVATED CARBON FILTER LFX-3/8-D-MIDI
Active Carbon Filter
See technical informationSee documentsReferences
Festo:LFX-3/8-D-MIDI
Rubix:114A1327
Manufacturer :532782
EAN:4052568165482

Documents
Product details : FESTO 532782 ACTIVATED CARBON FILTER LFX-3/8-D-MIDI
Activated carbon Filter LFX-3/8-D-MIDI High performance Filter for virtually oil-free, odourless compressed Air, suitable for use in the food processing industry Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Design structure=(* Active carbon Filter, * Fibre Filter), Bowl guard=Metal bowl guard
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x60x50 mm |
|---|---|
| Logistic Weight | 942,4 g |
| Threading diameter (inch) | g 3/8 '' |
| Type | active carbon filter lfx-3/8-d-midi 532782 |
| Material | die-cast zinc (body), pc polycarbonate (bowl), activated carbon fabric (filter element), aluminum (bowl protection), nbr (gaskets) |
| Volume flow rate | 900 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 16 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Connection | g3/8 |
Show UNSPSC/ECL@SS
£ 290.02 excl. VAT
/ Each
£ 348.02 incl. VAT
- Delivery date on request
Contact a branch