Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 529482 PRESSURE REGULATOR MS4-LRB-1/4-D6-VS-AS-Z
FESTO 529482 PRESSURE REGULATOR MS4-LRB-1/4-D6-VS-AS-Z
MS4-LR Pressure regulating valve
References
festo:
MS4-LRB-1/4-D6-VS-AS-Z
rubix:
123A7096
manufacturer :
529482
ean:
4052568085285
Technical specifications
Min. service pressure
0.3
bar
Max. service pressure
7
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 529482 PRESSURE REGULATOR MS4-LRB-1/4-D6-VS-AS-Z
Pressure regulator MS4-LRB-1/4-D6-VS-AS-Z For manifold assembly, 7 bar maximum output pressure, without pressure gauge, lockable regulator head, P2 Connection at front. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed Air supply)
Technical specifications
Attributes
Logistic Weight
276,35
g
Min. service pressure
0.3
bar
Max. service pressure
7
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.67
excl. VAT
/
Each
£
51.20
incl. VAT
Delivery usually within (
21
) days
Add to cart
Check our products from related categories
FESTO 8036887 FLOW SENSOR
AVENTICS R412007130
AVENTICS R412007141
FESTO 151196 ONE-WAY FLOW CONTROL VALVE GRLZ-1/4-PK-4-B
FESTO 565393 FLOW SENSOR SFAB-200U-HQ8-2SA-M12
FESTO 186454 PRESSURE REGULATOR LR-1/4-D-7-O-MIDI
SMC AR40MK-F0403E-D MODULAR STYLE REGULATOR
SMC IR3000-F03-A PRECISION REGULATOR
SMC ITV3010-31F2N ELECTRO-PNEUMATIC REGULATOR
AVENTICS R412006176 FILTER REG AS2-FRE-G014-GAN-080-PBP-AO-05-00
FESTO 164319 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/2-2,5-010-B
AVENTICS R412006138
AVENTICS R412009198
FESTO 565394 FLOW SENSOR SFAB-200U-HQ8-2SV-M12
SMC ITV2010-ILF3N ELECTRO-PNEUMATIC REGULATOR