SMC IR3000-F03-A PRECISION REGULATOR


Regulator

References
smc:IR3000-F03-A
rubix:2602318

Product details : SMC IR3000-F03-A PRECISION REGULATOR


Setting sensitivity 0.2 % F.S; repeatability ±0.5 % F.S.
3 sizes with 3 set pressure ranges: 0.005 to 0.2 MPa; 0.01 to 0.4 MPa; 0.01 to 0.8 MPa.
Air consumption: 1 l/min or less.
Maximum flow range: 4000 l/min.
Port sizes: from 1/8 to 1/2.
Standard options: bracket; pressure gauge.
•Lightweight.
•Addition of bottom and front exhaust.
•Precision regulator, with repeatability ± 0.5 % (full span). Sensitivity: 0.2 % (full span).
•Max. supply pressure: 1.0 MPa.

Body Size: 3
Set pressure: 0 (Body Size 1, 2
Body Size 3: [0.01 to 0.2 MPa])
Exhaust Direction: 0 (Bottom Exhaust)
Thread: F (G)
Port Size: 03 (3/8)
Option: None
Semi-standard: None

Technical specifications


Attributes
No attributes to display for this product
£ 156.63 excl. VAT
/ Each
£ 187.96 incl. VAT
  • Delivery usually within ( 4 ) days