FESTO 529817 SOFT START VALVE MS6-DL-1/2
MS6-DL Soft-start Valve
See technical informationSee documentsReferences
Festo:MS6-DL-1/2
Rubix:119A1747
Manufacturer :529817
EAN:4052568005214

Documents
Product details : FESTO 529817 SOFT START VALVE MS6-DL-1/2
Soft-start valve MS6-DL-1/2 Pneumatic, for gradual pressure build-up, direction of flow: from left to right. Exhaust-Air function=throttleable, Type of actuation=pneumatic, Assembly Position=Any, Manual override=None, Design structure=Piston seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x80x100 mm |
|---|---|
| Logistic Weight | 663,5 g |
| Connection 1 | 1/2 |
Show UNSPSC/ECL@SS
£ 82.63 excl. VAT
/ Each
£ 99.16 incl. VAT
- Delivery usually within ( 2 ) days