FESTO 529202 FILTER REGULATOR MS6-LFR-1/4-D6-ERV-AS


MS6-LFR filter control valve

References
festo:MS6-LFR-1/4-D6-ERV-AS
rubix:119A5763
manufacturer :529202
ean:4052568163778

Product details : FESTO 529202 FILTER REGULATOR MS6-LFR-1/4-D6-ERV-AS


Filter regulator MS6-LFR-1/4-D6-ERV-AS Maximum output pressure 7 bar, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight968,33 g
MaterialDie-cast aluminum
Volume flow rate2800 l/min
Filter fineness40 µm
Connection 11/4
Show UNSPSC/ECL@SS
£ 119.66 excl. VAT
/ Each
£ 143.59 incl. VAT
  • Delivery usually within ( 21 ) days