FESTO 530236 SERVICE UNIT COMBINATION MSB6-1/2-FRC12:J10M2


MSB6 Maintenance unit combination

References
festo:MSB6-1/2-FRC12:J10M2
rubix:120A6022
manufacturer :530236
ean:4052568164805
MSB6-1/2-FRC12:J10M2 Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 530236 SERVICE UNIT COMBINATION MSB6-1/2-FRC12:J10M2


Service unit combination MSB6-1/2-FRC12:J10M2 Filter/pressure regulator/lubricator combination, maximum output pressure 12 bar, 5 µm Filter, with pressure gauge, lockable regulator head, metal bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=6, Series=MS, Actuator lock=Rotary knob with integrated lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic

Technical specifications


Attributes
Logistic Weight2305 g
Threading diameter (inch)1/2 ''
Volume flow rate950 l/min
Design size4
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 251.34 excl. VAT
/ Each
£ 301.61 incl. VAT
  • Delivery usually within ( 26 ) days