FESTO 192615 FILTER REGULATOR LFR-1/2-D-5M-O-MIDI
LFR filter control valve
See technical informationSee documentsReferences
Festo:LFR-1/2-D-5M-O-MIDI
Rubix:120A2147
Manufacturer :192615
EAN:4052568152581

Documents
Product details : FESTO 192615 FILTER REGULATOR LFR-1/2-D-5M-O-MIDI
Filter regulator LFR-1/2-D-5M-O-MIDI With metal bowl guard without pressure gauge, degree of filtration 5 µm. With manual Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistic Weight | 1160 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Material | die-cast zinc (body), polycarbonate (pc) (bowl) |
| Volume flow rate | 2600 l/min |
| Design size | 55 |
| Filter fineness | 5 µm |
| Connection 1 | g1/2 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 250.63 excl. VAT
/ Each
£ 300.76 incl. VAT
- Delivery date on request
Contact a branch