MS6-LFR filter control valve
Threading diameter (inch) | 3/8 '' |
---|
Logistics dimensions (L x W x H) | 360x140x140 mm |
---|---|
Logistic Weight | 1096 g |
Threading diameter (inch) | 3/8 '' |
Material | die-cast aluminum |
Volume flow rate | 4000 l/min |
Filter fineness | 40 µm |
Connection 1 | 3/8 |
Delivery usually within ( 11 ) days