FESTO 529232 FILTER REGULATOR MS6-LFR-3/8-D7-EUM-AS
MS6-LFR filter control valve
See technical informationSee documentsReferences
Festo:MS6-LFR-3/8-D7-EUM-AS
Rubix:132A6918
Manufacturer :529232
EAN:4052568163921

Documents
Product details : FESTO 529232 FILTER REGULATOR MS6-LFR-3/8-D7-EUM-AS
Filter regulator MS6-LFR-3/8-D7-EUM-AS 12 bar maximum output pressure, 40 µm Filter, with pressure gauge, lockable regulator head, metal bowl, manual Condensate drain, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 1350 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Min. service pressure | 0.8 bar |
| Max. service pressure | 20 bar |
| Material | housing: die-cast aluminum; tank: wrought aluminum alloy; seals + diaphragm: nbr; filter: pe; panel/control: pa, pom; separator disc: pom |
| Volume flow rate | 4000 l/min |
| Design size | 62 |
| Filter fineness | 40 µm |
| Connection 1 | g3/8 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 110.02 excl. VAT
/ Each
£ 132.02 incl. VAT
- Delivery usually within ( 6 ) days