FESTO 185807 SERVICE UNIT FRC-1/4-D-MIDI-KB


FRC service unit combination

References
festo:FRC-1/4-D-MIDI-KB
rubix:120A1794
manufacturer :185807
ean:4052568145651
FRC-1/4-D-MIDI-KB Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
See all Specifications

Product details : FESTO 185807 SERVICE UNIT FRC-1/4-D-MIDI-KB


Service unit combination FRC-1/4-D-MIDI-KB consisting of Filter regulator, Distributor Module with pressure switch but without socket, and lubricator with Mounting brackets. With manual Condensate drain and metal bowl guard. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight2749,5 g
Threading diameter (inch)1/4 ''
MaterialZinc die cast
Volume flow rate1400 l/min
Design size0
Show UNSPSC/ECL@SS
£ 542.55 excl. VAT
/ Each
£ 651.06 incl. VAT