SMC AC20-F01E-D AIR FILTER + REGULATOR + LUBRICATOR
Modular/F.R.L. Unit
See technical informationSee documentsReferences
SMC:AC20-F01E-D
Rubix:392A8141
Manufacturer :02349509

Documents
Product details : SMC AC20-F01E-D AIR FILTER + REGULATOR + LUBRICATOR
The cost effective and clean looking AC series allows you to pick a combination of modular style air preparation equipment that best suits your needs. To ensure optimum performance, offers energy savings, with higher flow rates. Simple assembly and maintenance reduces downtime.
Strengths
•Improved installation
Improved visibility for lubricant drip
Improved visibility for lubricant drip
Applications
Marine Environments;Water Splash Zone;Washdown in Food Plants
Technical specifications
Attributes
| Threading diameter (inch) | 1/8 '' |
|---|---|
| Material | polycarbonate (bowl) |
| Design size | 20 |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 60.75 excl. VAT
/ Each
£ 72.90 incl. VAT
- Usually arrives within 14 working days