Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
SMC PVQ13-5M-04-A PROPORTIONAL VALVE
SMC PVQ13-5M-04-A PROPORTIONAL VALVE
Compact Proportional Solenoid Valve - PVQ10
References
smc:
PVQ13-5M-04-A
rubix:
393A8463
manufacturer :
PVQ13-5M-04-A
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC PVQ13-5M-04-A PROPORTIONAL VALVE
Control the flow according to the current
Strengths
Control the flow rate up to 6 l/min according to current
Repeatability: 3% or less
Hysteresis: 10% or less
Body materials: Brass (C36) and stainless steel
Reduced noise
Suitable for vacuum applications.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.10
excl. VAT
/
Each
£
79.32
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
FESTO 193137 ONE-WAY FLOW CONTROL VALVE GRLA-M5-QS-3-D
FESTO 161177 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/2-10-420-B
FESTO 565386 FLOW SENSOR SFAB-10U-HQ6-2SV-M12
SMC IR2020-F02B-A
AVENTICS R412007208
FESTO 8086628 PRESSURE REGULATOR MS2-LR-M5-D6-AR-BAR-B
FESTO 8036876 FLOW SENSOR
AVENTICS R412006142
FESTO 529481 PRESSURE REGULATOR MS4-LRB-1/4-D6-AS-BD-Z
FESTO 565384 FLOW SENSOR SFAM-62-5000L-TG12-2SV-&
FESTO 542238 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L10H-A&
FESTO 159625 PRESSURE REGULATOR LR-1/4-D-MINI
SMC ITV3010-31F3N ELECTRO-PNEUMATIC REGULATOR
SMC ITV1050-01F1N3 ELECTRO-PNEUMATIC REGULATOR
SMC ITV3050-ILF2N ELECTRO-PNEUMATIC REGULATOR