Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 194658 PRESSURE REGULATOR LRS-1/2-D-MAXI
FESTO 194658 PRESSURE REGULATOR LRS-1/2-D-MAXI
LRS pressure regulating valve
References
festo:
LRS-1/2-D-MAXI
rubix:
123A6888
manufacturer :
194658
ean:
4052568153946
Technical specifications
Min. service pressure
0.5
bar
Max. service pressure
12
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 194658 PRESSURE REGULATOR LRS-1/2-D-MAXI
Pressure regulator LRS-1/2-D-MAXI With lockable regulator head, working pressure up to 12 bar. Size=Maxi, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Any, Design structure=Piloted piston regulator
Technical specifications
Attributes
Logistic Weight
1369,3
g
Min. service pressure
0.5
bar
Max. service pressure
12
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
378.39
excl. VAT
/
Each
£
454.07
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
FESTO 529424 PRESSURE REGULATOR MS4-LR-1/8-D6-AS-Z
SMC ITV1010-ILF1N ELECTRO-PNEUMATIC REGULATOR
FESTO 539682 PRESSURE REGULATOR LR-1/4-DB-7-MINI
AVENTICS R412007099
AVENTICS R412006204
SMC AR20K-F02-D MODULAR STYLE REGULATOR
FESTO 571292 PROPORTIONAL-PRESSURE REGULATOR VPPM-8L-L-1-G14-0L10H-V&
SMC ARP40K-F02 DIRECT OPERATED PRECISION REGULATOR
AVENTICS R412007211 AS3 FRE FILTER PRESSURE REGULATOR
FESTO 4566 ONE-WAY FLOW CONTROL VALVE GRF-PK-3X2
FESTO 8175241 PRESSURE REGULATOR MS4-LR-1/4-D6-AG-BAR-F1&
SMC ITV2050-012BS3 ELECTRO-REG 9BAR 4-20MA
NORGREN R07-200-RNEG REGULATOR
FESTO 151214 THROTTLE VALVE GRO-M5-B
FESTO 175057 THROTTLE VALVE GRLO-M5-QS-4-LF-C