References
Festo:MS6-LOE-3/8-R
Rubix:123A3772
Manufacturer :529783
EAN:4052568006792

Technical specifications
| Material | die-cast aluminum, pc |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Volume flow rate | 5300 l/min |
Documents
Product details : FESTO 529783 LUBRICATOR MS6-LOE-3/8-R
Lubricator MS6-LOE-3/8-R Plastic bowl with plastic bowl guard, direction of flow: from left to right. Size=6, Series=MS, Assembly Position=Vertical +/- 5°, Design structure=proportional standard mist lubricator, Max. oil capacity=75 cm3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x80x105 mm |
|---|---|
| Logistic Weight | 728,81 g |
| Material | die-cast aluminum, pc |
| Threading diameter (inch) | 3/8 '' |
| Volume flow rate | 5300 l/min |
Show UNSPSC/ECL@SS
£ 57.31 excl. VAT
/ Each
£ 68.77 incl. VAT
- Delivery usually within ( 6 ) days