References
Camozzi:MC202-L00
Rubix:123A3719
Manufacturer :MC202-L00


Technical specifications
| Material | zama;nbr;technopolymer |
|---|---|
| Threading diameter (inch) | 3/8 '' |
Documents
Product details : CAMOZZI LUBRICATOR MC202-L00
Series MC Lubricators with adjustment screw. Check oil level through plastic cover openings.
Applications
Industrial
Technical specifications
Attributes
| Material | zama;nbr;technopolymer |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 69.27 excl. VAT
/ Each
£ 83.12 incl. VAT
- Usually arrives within 14 working days