FESTO 564136 PRESSURE REGULATOR MS9-LR-G-D6-AG-BAR-AS
MS9-LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:MS9-LR-G-D6-AG-BAR-AS
Rubix:132A3355
Manufacturer :564136
EAN:4052568211592

Technical specifications
| Min. service pressure | 0.3 bar |
|---|---|
| Max. service pressure | 7 bar |
Documents
Product details : FESTO 564136 PRESSURE REGULATOR MS9-LR-G-D6-AG-BAR-AS
Pressure regulator MS9-LR-G-D6-AG-BAR-AS 7 bar maximum output pressure, with pressure gauge, lockable regulator head, direction of flow: from left to right. Size=9, Series=MS, Actuator lock=with accessories, lockable, Assembly Position=Any, Design structure=Pilot actuated diaphragm regulator
Technical specifications
Attributes
| Logistic Weight | 2400 g |
|---|---|
| Min. service pressure | 0.3 bar |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 208.57 excl. VAT
/ Each
£ 250.28 incl. VAT
- Delivery usually within ( 2 ) days