FESTO 564137 PRESSURE REGULATOR MS9-LR-G-D6-DI-AG-BAR-AS
MS9-LR pressure regulating valve
See technical informationSee documentsReferences
Festo:MS9-LR-G-D6-DI-AG-BAR-AS
Rubix:257A2509
Manufacturer :564137
EAN:4052568211608

Technical specifications
| Min. service pressure | 0.3 bar |
|---|---|
| Max. service pressure | 7 bar |
Documents
Product details : FESTO 564137 PRESSURE REGULATOR MS9-LR-G-D6-DI-AG-BAR-AS
Pressure regulator MS9-LR-G-D6-DI-AG-BAR-AS 7 bar maximum output pressure, with pressure gauge, lockable regulator head, direction of flow: from left to right. Size=9, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
pressure regulator
Technical specifications
Attributes
| Logistic Weight | 2265 g |
|---|---|
| Min. service pressure | 0.3 bar |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 173.37 excl. VAT
/ Each
£ 208.04 incl. VAT
- Delivery usually within ( 6 ) days