References
Festo:MS9-AGF
Rubix:110A5295
Manufacturer :552956
EAN:4052568095659

Documents
Product details : FESTO 552956 SUB-BASE-SET MS9-AGF
Sub-base-SET MS9-AGF From the MS series, with G thread. Size=9, Series=MS, Corrosion resistance classification CRC=2, Medium temperature=-10 - 60 °C, Product weight=300 g
Technical specifications
Attributes
| Logistic Weight | 357,32 g |
|---|---|
| Type | subplate ms series |
Show UNSPSC/ECL@SS
£ 42.47 excl. VAT
/ Each
£ 50.96 incl. VAT
- Delivery usually within ( 2 ) days