FESTO 531119 SERVICE UNIT COMBINATION MSB4-1/4-FRC6:J2M1
MSB4 Service Unit Combination
See technical informationSee documentsReferences
Festo:MSB4-1/4-FRC6:J2M1
Rubix:120A3711
Manufacturer :531119
EAN:4052568165086

Documents
Product details : FESTO 531119 SERVICE UNIT COMBINATION MSB4-1/4-FRC6:J2M1
Service unit combination MSB4-1/4-FRC6:J2M1 Filter/pressure regulator/lubricator combination, maximum output pressure 12 bar, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=4, Series=MS, Actuator lock=Rotary knob with integrated lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 583 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Material | die-cast aluminium |
| Volume flow rate | 900 l/min |
| Design size | 4 |
Show UNSPSC/ECL@SS
£ 136.87 excl. VAT
/ Each
£ 164.24 incl. VAT
- Delivery usually within ( 6 ) days