References
Festo:FRCS-1/4-D-MIDI
Rubix:124A0271
Manufacturer :194888
EAN:4052568156176

Documents
Product details : FESTO 194888 SERVICE UNIT FRCS-1/4-D-MIDI
Service unit FRCS-1/4-D-MIDI Filter/pressure regulator/lubricator combination, D series, with lockable regulator head. Size=Midi, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 2338 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Material | zinc die cast |
| Volume flow rate | 1500 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 660.19 excl. VAT
/ Each
£ 792.23 incl. VAT
- Delivery date on request
Contact a branch