SMC AC10A-M5G-A FILTER REGULATOR + LUBRICATOR
Air Filter Regulator + AC-A Series Lubricator
See technical informationSee documentsReferences
SMC:AC10A-M5G-A
Rubix:393A2640
Documents
Product details : SMC AC10A-M5G-A FILTER REGULATOR + LUBRICATOR
Strengths
Good corrosion resistance. Filter cartridge and solidarity tank for manual and faster replacement. Transparent polycarbonate tank protection for 360-degree visibility.
Applications
Ideal for the removal of contamination agents.
Technical specifications
Attributes
| Logistic Weight | 202 g |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 10 bar |
| Material | polycarbonate |
| Volume flow rate | 180 l/min |
| Design size | 10 |
| Filter fineness | 5 µm |
| Connection 1 | m5 |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Drain Type | without auto drain |
Show UNSPSC/ECL@SS
£ 48.48 excl. VAT
/ Each
£ 58.18 incl. VAT
- Usually arrives within 14 working days
