References
Festo:MSK-M12X1,25
Rubix:123A8671
Manufacturer :189006
EAN:4052568041557

Documents
Product details : FESTO 189006 HEX NUT MSK-M12X1,25
Hex Nut MSK-M12X1,25 Accessory components for pneumatic muscle Size=M12x1,25, Conforms to standard=ISO 8674, Corrosion resistance classification CRC=2, Product weight=9 g, Materials information for Nut=(* Steel, * Galvanised)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x7x20 mm |
|---|---|
| Logistic Weight | 9 g |
| Type | hex nut |
Show UNSPSC/ECL@SS
£ 12.70 excl. VAT
/ 10 pieces
£ 15.24 incl. VAT
- Delivery usually within ( 2 ) days