FESTO 36160 BARBED HOSE FITTING N-3/8-P-13


N-P Barbed Fitting

References
festo:N-3/8-P-13
rubix:122A9564
manufacturer :36160
ean:4052568023423

Product details : FESTO 36160 BARBED HOSE FITTING N-3/8-P-13


Barbed hose fitting N-3/8-P-13 With sealing ring. Nominal size=11 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistics dimensions (L x W x H)78x32x32 mm
Logistic Weight11,23 g
TypeN-P
Show UNSPSC/ECL@SS
£ 12.66 excl. VAT
/ Each
£ 15.19 incl. VAT
  • Delivery usually within ( 11 ) days