References
Festo:PRS-3/8-6-B
Rubix:110A7544
Manufacturer :30686
EAN:4052568114138

Documents
Product details : FESTO 30686 MANIFOLD BLOCK PRS-3/8-6-B
Manifold block PRS-3/8-6-B Max. number of valve Positions=6, Product weight=3500 g, Mounting type=with through hole, Pilot exhaust port 82=G1/8, Pilot exhaust port 84=G1/8
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 159x139x289 mm |
|---|---|
| Logistic Weight | 3614 g |
| Type | connection block for tiger 2000 |
Show UNSPSC/ECL@SS
£ 505.89 excl. VAT
/ Each
£ 607.07 incl. VAT
- Delivery usually within ( 8 ) days