References
Festo:MSN1W-110AC-OD
Rubix:109A3560
Manufacturer :123061
EAN:4052568023522

Documents
Product details : FESTO 123061 SOLENOID COIL MSN1W-110AC-OD
Solenoid coil MSN1W-110AC-OD For AC voltage, without plug socket. Assembly Position=Any, Min. pickup time=10 ms, Duty cycle=100%, Power factor cos {phi}=0,7, Characteristic coil data=(* 110 V AC: 50 Hz, pick-up power 7.5 VA, holding power 5 VA, * 110 V AC: 60 Hz, pick-up power 5 VA, holding power 3.7 VA, * 120 V AC: 60 Hz, pick-up power 5 VA, holding power 3.7 VA)
Technical specifications
Attributes
| Logistic Weight | 91 g |
|---|---|
| Type | solenoid coil w/o explosion protection |
Show UNSPSC/ECL@SS
£ 15.71 excl. VAT
/ Each
£ 18.85 incl. VAT
- Delivery date on request
Contact a branch