SMC MSQB10L2 ROTARY TABLE


MSQ Series Rotary Table

References
smc:MSQB10L2
rubix:110A5648
manufacturer :00095344
brand logo
brand logo
Technical specifications
TypeBasic model
See all Specifications

Product details : SMC MSQB10L2 ROTARY TABLE


The MSQ compact rotary table is ideal for material transfer applications. It incorporates a load guide and mounting face with a rack-and-pinion rotary actuator. The seven sizes are 10, 20, 30, 50, 70, 100, and 200 with rotary adjustment from 0 to 190 degrees, and sensor compatibility. Additional features include a hollow column and direct load mounting.
•Rotary table w/external shock absorber
•Four bore sizes available
•High precision or basic type available
•90° and 180° rotation available
•Auto switch capable

Bearing Style: B (Basic Style)
Size: 10mm
Shock Absorber: L (For Low Energy)
Port Location: 2 (Standard 180°)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Thread Type: M5 [10,20]
Rc 1/8 [30,50]:

Technical specifications


Attributes
TypeBasic model
ApplicationDamping for low energy
Max. service pressure10 bar
Min. temperature0 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 557.74 excl. VAT
/ Each
£ 669.29 incl. VAT
  • Delivery usually within ( 4 ) days