Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556408 SWIVEL/LINEAR UNIT
FESTO 556408 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-16-80-270-P-A-S2-B
rubix:
390A8564
manufacturer :
556408
ean:
4052568200374
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556408 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
947
g
Type
Swivel Actuator Unit
Cylinder stroke
80
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
998.42
excl. VAT
/
Each
£
1,198.10
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 556660 SWIVEL/LINEAR UNIT
AVENTICS R412000373
CAMOZZI ROTARY CYL-80 BORE-90 DEG ROTATION-CUSHIONED 30-080/090
FESTO 556514 SWIVEL/LINEAR UNIT
SMC CDRA1FW80-180CZ ROTARY ACTUATOR
AVENTICS R412000404
SMC MDSUB20-90S AIR CYLINDER
FESTO 558091 HINGE CYLINDER
FESTO 556502 SWIVEL/LINEAR UNIT
FESTO 566206 SEMI-ROTARY DRIVE DSM-16-270-P1-FW-A-B
FESTO 556465 SWIVEL/LINEAR UNIT
SMC CDRB1BW100-190S-XF ROTARY ACTUATOR
FESTO 175828 SEMI-ROTARY DRIVE DSM-8-180-P-FF
FESTO 556552 SWIVEL/LINEAR UNIT
SMC C96SDB80-10 ISO 15552 CYLINDER