References
Festo:MSSD-C-4P
Rubix:123A4320
Manufacturer :171157
EAN:4052568037345

Documents
Product details : FESTO 171157 PLUG SOCKET MSSD-C-4P
Plug socket MSSD-C-4P Assembly Position=Any, Protection class=IP65, Ambient temperature=-25 - 90 °C, Product weight=22 g, Electrical Connection=(* Plug socket angled, * Rectangular design, MSC, * Rectangular design, MSN1, * Per DIN EN 175301-803, * Design A, * 3-pin)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x40x68 mm |
|---|---|
| Logistic Weight | 29,88 g |
| Type | mssd-c socket |
Show UNSPSC/ECL@SS
£ 3.31 excl. VAT
/ Each
£ 3.97 incl. VAT
- Delivery usually within ( 2 ) days