Product details : AVENTICS R412012741 EMERGENCY SWITCH RED
Combining an ST control panel valve with an actuating control may create an emergency Off control device, which must comply with the applicable regulations in the EC Machinery Directive 2006/42/EC and the EN ISO 13850 and EN ISO 13849 standards. In terms of EN ISO 13849, an ST control panel valve is a single-channel component. A sturdier architecture must be selected to attain a higher performance level.