SMC MSZA30A 3-POSITION ROTARY TABLE
MSZ, 3-Position Rotary Table
See technical informationSee documentsReferences
SMC:MSZA30A
Rubix:392A6077
Manufacturer :00235955
EAN:3618036365283

Documents
Product details : SMC MSZA30A 3-POSITION ROTARY TABLE
3-position rotary table
Sizes: 10, 20, 30, 50
Rotating angle: Up to 190°
Adjustable rotation time range: from 0.2 to 1 s/90°.
Technical specifications
Attributes
| Type | 3-position rotary table |
|---|---|
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Design size | 30 |
Show UNSPSC/ECL@SS
£ 1,040.78 excl. VAT
/ Each
£ 1,248.94 incl. VAT
- Usually arrives within 14 working days