FESTO 535455 LINEAR/SWIVEL CLAMP CLR-40-10-G-P-A
Cylinder Swing Clamp
See technical informationSee documentsReferences
Festo:CLR-40-10-G-P-A
Rubix:112A2696
Manufacturer :535455
EAN:4052568168865

Technical specifications
| Type | cylinder swing clamp |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 535455 LINEAR/SWIVEL CLAMP CLR-40-10-G-P-A
Linear/swivel clamp CLR-40-10-G-P-A Clamping system with linear movement, standardised hole pattern to ISO 21287. Total stroke=28 mm, Piston diameter=40 mm, Piston rod thread=M8, Clamping stroke=10 mm, Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 987 g |
|---|---|
| Type | cylinder swing clamp |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Design size | 40 |
Show UNSPSC/ECL@SS
£ 439.00 excl. VAT
/ Each
£ 526.80 incl. VAT
- Delivery usually within ( 6 ) days