FESTO 552703 MULTI-PIN PLUG SOCKET NECA-S1G9-P9-MP3
Multi Pin Plug Socket
See technical informationSee documentsReferences
Festo:NECA-S1G9-P9-MP3
Rubix:109A3929
Manufacturer :552703
EAN:4052568095352

Documents
Product details : FESTO 552703 MULTI-PIN PLUG SOCKET NECA-S1G9-P9-MP3
Multi-pin plug socket NECA-S1G9-P9-MP3 Required for MS6-SV soft start/quick exhaust valve. Permissible cable diameter=5 - 10 mm, Operating voltage range DC=21,6 - 26,4 V, Nominal operating voltage DC=24 V, Acceptable current load at 40°C=1 A, Corrosion resistance classification CRC=2
Technical specifications
Attributes
| Material | pa-reinforced (housing);brass (union nut);steel (screws);nbr (seals) |
|---|
Show UNSPSC/ECL@SS
£ 65.76 excl. VAT
/ Each
£ 78.91 incl. VAT
- Delivery usually within ( 2 ) days