References
SMC:AXT661-14AN-30
Rubix:110A3633
Manufacturer :AXT661-14AN-30
EAN:3618035512725

Documents
Product details : SMC AXT661-14AN-30 LEAD
Series AN silencers offer various styles and low back pressure in a compact, easy mounting design. The noise reduction has been improved to 30 dB(A) and the case is UL94-V0 grade, flame resistant material. Series AN is available with M, R or NPT threads.
Technical specifications
Attributes
| Material | flame-resistant material (ul94-v0) |
|---|---|
| Type of coupling | plug connector assembly (axt661 series) |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | 5 °C |
| Connection | for pneumatic valve manifold applications (smc plug connector accessory for valve series) |
Show UNSPSC/ECL@SS
£ 5.19 excl. VAT
/ Each
£ 6.23 incl. VAT
- Delivery usually within ( 4 ) days