References
Festo:NEDU-L1R2-V9-M12G8-E-LE5-5R1-LE3-5R2
Rubix:391A4063
Manufacturer :2903567
EAN:4052568255541

Documents
Product details : FESTO 2903567 DUO CABLE
DUO cable NEDU-L1R2-V9-M12G8-E-LE5-5R1-LE3-5R2 Assembly Position=Any, Operating voltage range AC=0 - 30 V, Operating voltage range DC=0 - 30 V, Surge strength=0,8 kV, Acceptable current load at 40°C=2 A
DUO cable NEDU-L1R2-V9-M12G8-E-LE5-5R1-LE3-5R2 Based on the standard=EN 61076-2-101, Design structure=Y-distributor with cable on field device and controller sides, Distributor type=1 to 2, Additional functions=Connection of sensor and controller to proportional pressure regulator, Cable identification=Without inscription label holder
Technical specifications
Attributes
| Material | tpe-u (pur) (housing, cable sheath);nickel-plated brass (screw lock);nbr (seal);gold-plated brass (pin contacts);pvc (insulating sheath) |
|---|
Show UNSPSC/ECL@SS
£ 103.14 excl. VAT
/ Each
£ 123.77 incl. VAT
- Delivery usually within ( 6 ) days