References
Gates:W31.5 1000 MULTISPEED ISO
Rubix:103A4625
Manufacturer :980210036
EAN:5412571181791

Product details : GATES 980210036 MULTI-SPEED V-BELT W31.5-1000
Gates Multi-Speed delivers excellent performance with variable speed gear drives. A Multi-Speed variable speed gear belt quickly adapts to the belt grooves and can handle a wide range of speeds and speed ratios. In addition to the Multi-Speed standard range, there are special sizes (top width, thickness and angle) available on request.
Strengths
• Wide range of speeds.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.
Technical specifications
Attributes
| Profile | w31.5 |
|---|---|
| Interior length | 950 mm |
| Height | 10 mm |
| Upper width | 33 mm |
Show UNSPSC/ECL@SS
£ 83.67 excl. VAT
/ Each
£ 100.40 incl. VAT
- Usually arrives within 14 working days
