References
Gates:23X8 1000 MULTISPEED GATES
Rubix:269A7977
Manufacturer :980210010
EAN:5412571181531

Product details : GATES 980210010 MULTI-SPEED V-BELT 23X8-1000
Gates Multi-Speed delivers excellent performance with variable speed gear drives. A Multi-Speed variable speed gear belt quickly adapts to the belt grooves and can handle a wide range of speeds and speed ratios. In addition to the Multi-Speed standard range, there are special sizes (top width, thickness and angle) available on request.
Strengths
• Wide range of speeds.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.
Technical specifications
Attributes
| Profile | 23x8 |
|---|---|
| Interior length | 1000 mm |
| Height | 8 mm |
| Upper width | 23 mm |
Show UNSPSC/ECL@SS
£ 55.33 excl. VAT
/ Each
£ 66.40 incl. VAT
- Usually arrives within 14 working days
