FESTO 186250 MULTIPLE DISTRIBUTOR QSLV4-G3/8-10
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV4-G3/8-10
Rubix:124A8194
Manufacturer :186250
EAN:4052568040529

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 186250 MULTIPLE DISTRIBUTOR QSLV4-G3/8-10
Multiple Distributor QSLV4-G3/8-10 4-fold, 360° orientable. Size=Standard, Nominal size=5,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 96 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 18.59 excl. VAT
/ Each
£ 22.31 incl. VAT
- Delivery usually within ( 2 ) days