References
IMI Norgren:C02470638
Rubix:116A5781
Manufacturer :C02470638


Technical specifications
| Material | body: pbt; threaded parts/collar: nickel-plated brass; seals: nbr (silicone-free); grip ring: stainless steel; release ring/support ring: pom |
|---|---|
| Connection 1 | g3/8 male (iso g / bspp) |
Product details : NORGREN C02470638 6-3/8 SWIV ELBOW ADAPT PII
Pneufit-C 90° Swivel elbow adaptor Ø6mm x G3/8" C02470638
Technical specifications
Attributes
| Material | body: pbt; threaded parts/collar: nickel-plated brass; seals: nbr (silicone-free); grip ring: stainless steel; release ring/support ring: pom |
|---|---|
| Connection 1 | g3/8 male (iso g / bspp) |
| Profile | 90° swivel elbow fitting (swivel) |
| Connection 2 | 6 mm (o.d. tube, push-in connection) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.92 excl. VAT
/ Each
£ 4.70 incl. VAT
- Usually arrives within 14 working days