SMC MXJ8-10 AIR SLIDE TABLE
MXJ, Miniature High Precision Slide Table (ø4.5, ø6, ø8)
See technical informationSee documentsReferences
SMC:MXJ8-10
Rubix:2605975
Manufacturer :MXJ8-10
EAN:3618036360448
Documents
Product details : SMC MXJ8-10 AIR SLIDE TABLE
Air slide table, double acting
High precision linear guide
Bore sizes (mm): 4.5, 6, 8, 12 and 16
Strokes up to 50 mm
Compact and lightweight design.
High precision linear guide
Bore sizes (mm): 4.5, 6, 8, 12 and 16
Strokes up to 50 mm
Compact and lightweight design.
•Strokes up to 20 mm.
•Front and top mounting.
•Travelling parallelism: 0.005 mm.
•Clean room specification available.
•Operating pressure range: 0.15 to 0.7 MPa.
Specification: Standard Type
Bore Size: 8mm
Symmetric Type: Standard
Stroke: 10mm
Adjuster: w/o Adjuster
Function: w/o Axial Piping
Switch Rail: w/Magnet & Switch Rail
Auto Switch: No Switch
Lead Wire or Prewired Connector: 05 M (Or None in the Case of No Auto Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Front and top mounting.
•Travelling parallelism: 0.005 mm.
•Clean room specification available.
•Operating pressure range: 0.15 to 0.7 MPa.
Specification: Standard Type
Bore Size: 8mm
Symmetric Type: Standard
Stroke: 10mm
Adjuster: w/o Adjuster
Function: w/o Axial Piping
Switch Rail: w/Magnet & Switch Rail
Auto Switch: No Switch
Lead Wire or Prewired Connector: 05 M (Or None in the Case of No Auto Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | mxj, miniature high precision slide table (ø4.5, ø6, ø8) |
|---|
Show UNSPSC/ECL@SS
£ 274.63 excl. VAT
/ Each
£ 329.56 incl. VAT
- Delivery usually within ( 8 ) days
