SMC MXJ8-10C AIR SLIDE TABLE
MXJ, Miniature High Precision Slide Table (ø4.5, ø6, ø8)
See technical informationSee documentsReferences
SMC:MXJ8-10C
Rubix:392A8460
Manufacturer :00274505
EAN:3618036360431

Technical specifications
| Cylinder diameter | 8 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | air slide table |
Documents
Product details : SMC MXJ8-10C AIR SLIDE TABLE
Air slide table, double acting
High precision linear guide
Bore sizes (mm): 4.5, 6, 8, 12 and 16
Strokes up to 50 mm
Compact and lightweight design.
Strengths
Strokes up to 20 mm.
Front and top mounting.
Travelling parallelism: 0.005 mm.
Clean room specification available.
Operating pressure range: 0.15 to 0.7 MPa.
Technical specifications
Attributes
| Cylinder diameter | 8 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | air slide table |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 314.04 excl. VAT
/ Each
£ 376.85 incl. VAT
- Usually arrives within 14 working days