SMC MXQ12-20AS AIR SLIDE TABLE


MXQ*A-Z, Air Slide Table, Double Ported Type

References
rubix:2605998
brand logo
brand logo

Product details : SMC MXQ12-20AS AIR SLIDE TABLE


Air Slide Table, Double Acting
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
•Air slide table w/built-in guide rail
•Bore size (mm): 6, 8, 12, 16, 20, 25
•Standard or symetric styles
•Adjuster options: rubber stopper, shock absorber, metal stopper
•Auto switch capable

Thread Type: Rc (PT)
Bore Size: 12mm
Symmetric Type: Standard
Stroke: 20mm
Adjuster: A (Both Sides Adjusters/Rubber Stoppers)
Function: Standard
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: S (1 pc.)

Technical specifications


Attributes
No attributes to display for this product
£ 569.53 excl. VAT
/ Each
£ 683.44 incl. VAT
  • Delivery usually within ( 4 ) days