References
Festo:SMB-8-FENG-50/63
Rubix:119A4742
Manufacturer :175706
EAN:4052568037901

Documents
Product details : FESTO 175706 MOUNTING KIT SMB-8-FENG-50/63
Mounting kit SMB-8-FENG-50/63 suitable for Proximity sensors SME-8 and SMT-8. Size=8, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x28x21 mm |
|---|---|
| Logistic Weight | 18 g |
| Type | mounting kit for cylinder switches and sensors |
Show UNSPSC/ECL@SS
£ 8.02 excl. VAT
/ Each
£ 9.62 incl. VAT
- Delivery usually within ( 16 ) days